Apply to be a TradeMaster!
Main product image of 1/2" x 1-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1-1/2" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302546
Rating:
(2)
Q&A:
(0)
1/2" x 1-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$5.43 each
BOX UP & SAVE 11%
$120.50 box of 25
$4.82 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

Specs

–
Application:

Plumbing

Schedule 40

Size:

1/2"

Length (Inches):

1-1/2"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase aain

Used for some lines in a street rod
Red
Onalaska Wi.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HARD TO FIND

CHROME 1 1/2 HARD TO FIND BUT YOU HAD IT THANKS NOW I HAVE A FEW (8)
ELDEE
CHICAGO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy