Apply to be a TradeMaster!
Main product image of 3/4" Black Malleable Iron Insulated Union
Magnifying glass
Hover image to zoom

3/4" Black Malleable Iron Insulated Union

Brand:
Wal-rich
SKU:
0417702
Rating:
(1)
Q&A:
(0)
3/4" Black Malleable Iron Insulated Union
Magnifying glass
Hover image to zoom
$26.05 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Malleable Iron
Product Highlight: Color
Black

Specs

–
Product Type:

Insulated Union

Size:

3/4"

Connection Type:

Threaded

Material:

Malleable Iron

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this product again

used this for gas line work to separate pipe from garage in order to keep cathode protection. you people gave me quick service and recieved item in a timely manner.
dont have one
douglas, wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy