Apply to be a TradeMaster!
Main product image of 3-1/4" W-R Tridicator
Magnifying glass
Hover image to zoom

3-1/4" W-R Tridicator

Brand:
Wal-rich
SKU:
1711011
Rating:
(1)
Q&A:
(1)
3-1/4" W-R Tridicator
Magnifying glass
Hover image to zoom
$42.42 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
55 MAX PSI
Product Highlight: Min Temp (F)
70°F Min Temp

Specs

–
Max Temp (F):

250°F

Dial Size:

3-1/4"

Connection Size:

1/2"

Product Type:

Tridicator

Measures:

Pressure

Fahrenheit

Max Pressure (PSI):

55

Min Temp (F):

70°F

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Got 2, one was defective and Supply House promptly replaced

Great customer service! The gauge is of cheap Chinese quality. Bought 2 and one was on 15 psi and 95 degrees right out of the box. Supply house sent a replacement immediately. Installed both gauges and they work great so far. I got this product because of the range. There are better quality products out there.
Joe
Palo Alto cA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the ips size ?

Asked by Andrey 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Andrey, thanks for writing in. This tridicator is 1/2" NPT.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy