| Connection Size: | 1/4" |
|---|---|
| Max Temp (F): | 250°F |
| Dial Size: | 3-1/4" |
| Mount: | Bottom |
| Product Type: | Tridicator |
| Measures: | Fahrenheit Pressure |
| Max Pressure (PSI): | 55 |
| Min Temp (F): | 70°F |
| Type: | Dry |
Hi Matt. The threads are 1/4” NPT.
Hi Nicole. The stem length is 3-1/8”.