Apply to be a TradeMaster!
Main product image of 1/2" Angle Brass Well Thermometer (40-Degree (F) - 280-Degree (F))
Magnifying glass
Hover image to zoom

1/2" Angle Brass Well Thermometer (40-Degree (F) - 280-Degree (F))

Brand:
Wal-rich
SKU:
1722001
Rating:
(0)
Q&A:
(0)
1/2" Angle Brass Well Thermometer (40-Degree (F) - 280-Degree (F))
Magnifying glass
Hover image to zoom
$24.69 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Min Temp (C)
4°C Min Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (C)
138°C Max Temp
Product Highlight: Max Temp (F)
280°F Max Temp
Product Highlight: Length (Inches)
1/2" Length

Specs

–
Measures:

Celsius

Fahrenheit

Min Temp (F):

40°F

Min Temp (C):

4°C

Connection Size:

1/2"

Max Temp (C):

138°C

Max Temp (F):

280°F

Length (Inches):

1/2"

Mount:

Back

Type:

Liquid Filled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy