Shop Resideo Sale
Main product image of 1/4" Gauge Adapter For T & P Plug
Magnifying glass
Hover image to zoom

1/4" Gauge Adapter For T & P Plug

Brand:
Wal-rich
SKU:
1726022
Rating:
(0)
Q&A:
(0)
1/4" Gauge Adapter For T & P Plug
Magnifying glass
Hover image to zoom
$7.67 each
In Stock
In Stock
Get 104 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Size
1/4"

Description

–
Features:
  • Maximum Temperature: 350 Degrees Fahrenheit
  • Maximum Pressure: 1000 PSI
  • Nordel Core for Hot/Cold Water Applications

Specs

–
Connection Method:

Threaded

Connection Size:

1/4"

Size:

1/4"

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy