Apply to be a TradeMaster!
Main product image of 1" Peck Style Gas Regulator Vent with Screen
Magnifying glass
Hover image to zoom
1" Peck Style Gas Regulator Vent with Screen
Magnifying glass
Hover image to zoom
$18.78 each
BOX UP & SAVE 10%
$169.30 box of 10
$16.93 each
In Stock
In Stock
Get 45 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Specs

–
Product Type:

Gas Regulator Vent

Size:

1"

Style:

Peck

Includes:

Screen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great service!

I ordered this part and was delivered the next morning. I couldn't believe the service I received. The item was just as stated on their website, perfect fit.
DG
El Reno Ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very well made
grandpatony
fort pierce fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will do business again with then!

They had exactly what I needed, shipped out quickly, and competitively priced. What more can you ask for??? 5 out of 5 stars from me.
Spartaman10
Northeast
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked perfectly
Lee
Omaha NE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product made inspection progress easy and approved by inspectior
Mark
Baltimore md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

Worked great fast shipping
BM
Nevada
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Thanks
Mike
Nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy