Apply to be a TradeMaster!
Main product image of 5" IPS Style 38 Low Pressure Steam Dresser Coupling for Steel Pipe
Magnifying glass
Hover image to zoom

5" IPS Style 38 Low Pressure Steam Dresser Coupling for Steel Pipe

Brand:
Wal-rich
SKU:
2801506
Rating:
(1)
Q&A:
(0)
5" IPS Style 38 Low Pressure Steam Dresser Coupling for Steel Pipe
Magnifying glass
Hover image to zoom
$450.82 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" IPS

Description

–
Dresser Coupling #0038-9051-345

5" IPS Style 38 Low Pressure Steam Dresser Coupling for Steel Pipe

Features:
  • For low pressure steam systems
  • All Style 38's feature a Red Shop Coating to prevent corrosion
  • All Style 38's have corrosion-resistant alloy bolts and nuts (5/8" x 8 1/4")
  • Wal-Rich stocks all Style 38's with 5" long middle rings (the body of the coupling)

Specs

–
Size:

5" IPS

Type:

Style 38

Application:

Low Pressure Steam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Replaced a section of 2 inch schedule 80 black iron steam line. No room for a union. The dresser coupling worked great.
Compressor.
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy