Apply to be a TradeMaster!
Main product image of 2-1/2" IPS Style 39 Gas Meter Dresser Coupling for Steel Pipe
Magnifying glass
Hover image to zoom

2-1/2" IPS Style 39 Gas Meter Dresser Coupling for Steel Pipe

Brand:
Wal-rich
SKU:
2803002
Rating:
(0)
Q&A:
(0)
2-1/2" IPS Style 39 Gas Meter Dresser Coupling for Steel Pipe
Magnifying glass
Hover image to zoom
$419.68 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" IPS

Description

–
2-1/2" IPS Style 39 Gas Meter Dresser Coupling for Steel Pipe

Features:
  • For gas meters
  • Features rubber insulating sleeve and anode for conductivity
  • Fusion-bonded epoxy coat
  • Style 39 couplings are “Seal-Only”--for aboveground use (meter set)

Specs

–
Size:

2-1/2" IPS

Type:

Style 39

Application:

Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy