Apply to be a TradeMaster!
Main product image of 1/2" IPS Style 90 Low Pressure Steam Compression Dresser Coupling for Steel Pipe
Magnifying glass
Hover image to zoom

1/2" IPS Style 90 Low Pressure Steam Compression Dresser Coupling for Steel Pipe

Brand:
Wal-rich
SKU:
2814402
Rating:
(2)
Q&A:
(1)
1/2" IPS Style 90 Low Pressure Steam Compression Dresser Coupling for Steel Pipe
Magnifying glass
Hover image to zoom
$140.86 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" IPS

Description

–
Dresser Coupling #0090-0014-639

1/2" IPS Style 90 Low Pressure Steam Compression Dresser Coupling for Steel Pipe

Features:
Carded Fiberglass. Withstands temperatures to 1200°. Please note: the non-resilient characteristic of carded fiberglass gaskets can result in a non-leakproof seal.

Specs

–
Size:

1/2" IPS

Type:

Style 90

Application:

Low Pressure Steam
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
4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Did an excellent job. Worked exactly as expected. Would recommend product to anyone.
Bill
Bethel Park Pa 15102
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" black pipe replacement dor steam heat.

i used the couplings to rplace a 120 year old rusted out black pipe. Made the job doable.
rich
warwick, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the fitting contain an internal stop or can you slide the entire fitting over a piece of pipe?

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mike! There is not an internal stop and you slide the entire fitting over the pipe. You loosen each nut very little because there is a gasket in there that can come loose and is very fragile (like fiberglass) that you don't want to break, and you slide it over the pipe. Then when in position you tighten the nuts back down around the pipe.

Was this review helpful to you?