Apply to be a TradeMaster!
Main product image of 3/4" IPS Style 90 Gas Meter Compression Dresser Coupling for Steel Pipe w/ Tap
Magnifying glass
Hover image to zoom

3/4" IPS Style 90 Gas Meter Compression Dresser Coupling for Steel Pipe w/ Tap

Brand:
Wal-rich
SKU:
2820002
Rating:
(2)
Q&A:
(0)
3/4" IPS Style 90 Gas Meter Compression Dresser Coupling for Steel Pipe w/ Tap
Magnifying glass
Hover image to zoom
$192.16 each
In Stock
In Stock
Get 50 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" IPS

Description

–
Dresser Coupling #0090-0005-210

3/4" IPS Style 90 Gas Meter Compression Dresser Coupling for Steel Pipe w/ Tap

Features:
  • Insulated coupling with 1/8" tapping to meet Con Ed specs
  • Heavy-duty machined-steel body
  • Seal Only--no restraint

Specs

–
Size:

3/4" IPS

Type:

Style 90

Application:

Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes i would buy this agan

great fit easy to use
Porky
spencer wv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product twice

Supply House is easy to navigate and the service is great. We use the product to repair gas service lines. It is very user friendly
N/A
Crossett AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy