Apply to be a TradeMaster!
Main product image of 1" CTS Con-Stab Tee (SDR-7)
Magnifying glass
Hover image to zoom

1" CTS Con-Stab Tee (SDR-7)

Brand:
Wal-rich
SKU:
2883020
Rating:
(0)
Q&A:
(0)
1" CTS Con-Stab Tee (SDR-7)
Magnifying glass
Hover image to zoom
$89.86 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-7
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
CTS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Specs

–
Connection Type:

CTS

Product Type:

Tee

Size:

1"

Wall Thickness:

SDR-7

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy