Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Male Con-Stab Pipe Adapter (SDR-10)
Magnifying glass
Hover image to zoom

1-1/4" IPS Male Con-Stab Pipe Adapter (SDR-10)

Brand:
Wal-rich
SKU:
2885006
Rating:
(0)
Q&A:
(0)
1-1/4" IPS Male Con-Stab Pipe Adapter (SDR-10)
Magnifying glass
Hover image to zoom
$182.01 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-10
Product Highlight: Material
Polyethylene, Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length (Inches)
21-13/16" Length
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Zinc Dichromate Plated Steel
  • Made in USA

Note: Must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Type:

Adapter

Product Type:

Adapter

Size:

1-1/4"

Material:

Polyethylene

Steel

Wall Thickness:

SDR-10

Length (Inches):

21-13/16"

Color:

Yellow

Working Pressure (PSI):

125 psi

Temperature Range (F):

-20°F to 140°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy