Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-10)
Magnifying glass
Hover image to zoom

1-1/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-10)

Brand:
Wal-rich
SKU:
2885054
Rating:
(0)
Q&A:
(1)
1-1/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-10)
Magnifying glass
Hover image to zoom
$71.19 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-10
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
IPS Connection
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Corrosion Resistant Epoxy Coating
  • Made in USA

Note: You must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

1-1/4"

Wall Thickness:

SDR-10

Material:

Polyethylene

Color:

Yellow

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this product

Asked by Jimmy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

18-3/4"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy