Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom

1-1/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)

Brand:
Wal-rich
SKU:
2885055
Rating:
(1)
Q&A:
(0)
1-1/4" IPS Con-Stab Poly Plain End Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom
$89.94 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
IPS Connection
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

  • For underground PE pipe (ASTM D 2513) only
  • Yellow Medium Density Polyethylene - PE2406
  • Corrosion Resistant Epoxy Coating
  • Made in USA

Note: You must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

1-1/4"

Wall Thickness:

SDR-11

Material:

Polyethylene

Color:

Yellow

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast and quality

Shipped next day! Everything that came on this order was high quality and the shipping was crazy fast. Fit together well easy to work with.
Greg
Amherst, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy