Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Con-Stab Poly-End Riser (SDR-10)
Magnifying glass
Hover image to zoom

1-1/4" IPS Con-Stab Poly-End Riser (SDR-10)

Brand:
Wal-rich
SKU:
2886010
Rating:
(0)
Q&A:
(0)
1-1/4" IPS Con-Stab Poly-End Riser (SDR-10)
Magnifying glass
Hover image to zoom
$250.59 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-10
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Plain PE end can be used with compression fittings, “stab” fittings, & fusion.
  • Made in USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 100 psi

Note: Requires 2888006 Chamfer Tool.

Specs

–
Size:

1-1/4"

Product Type:

Riser

Connection Type:

IPS

Wall Thickness:

SDR-10

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy