Apply to be a TradeMaster!
Main product image of 2" IPS Poly-End Anodeless Gas Meter Riser (SDR-11)
Magnifying glass
Hover image to zoom

2" IPS Poly-End Anodeless Gas Meter Riser (SDR-11)

Brand:
Wal-rich
SKU:
2886018
Rating:
(0)
Q&A:
(0)
2" IPS Poly-End Anodeless Gas Meter Riser (SDR-11)
Magnifying glass
Hover image to zoom
$427.37 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Connection Type
IPS Connection

Description

–
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Plain PE end can be used with compression fittings, “stab” fittings, & fusion.
  • Made in USA

Specs

–
Connection Type:

IPS

Product Type:

Riser

Size:

2"

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy