Apply to be a TradeMaster!
Main product image of 1-1/2" IPS x 3/4" IPS Con-Stab Reducer (SDR-11)
Magnifying glass
Hover image to zoom

1-1/2" IPS x 3/4" IPS Con-Stab Reducer (SDR-11)

Brand:
Wal-rich
SKU:
2891010
Rating:
(0)
Q&A:
(0)
1-1/2" IPS x 3/4" IPS Con-Stab Reducer (SDR-11)
Magnifying glass
Hover image to zoom
$199.64 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length
12-3/4"

Specs

–
Connection Type:

IPS

Product Type:

Reducer

Size:

1-1/2"

Wall Thickness:

SDR-11

Length:

12-3/4"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy