Apply to be a TradeMaster!
Main product image of 1" CTS Con-Stab Cap Ends (.011)
Magnifying glass
Hover image to zoom

1" CTS Con-Stab Cap Ends (.011)

Brand:
Wal-rich
SKU:
2892004
Rating:
(0)
Q&A:
(0)
1" CTS Con-Stab Cap Ends (.011)
Magnifying glass
Hover image to zoom
$50.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
CTS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–

2892004 is a 1" CTS Con-Stab Cap Ends (.011) for Wal-Rich Heating Supplies and parts.



Specs

–
Connection Type:

CTS

Max Temp (F):

140°F

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Product Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy