Apply to be a TradeMaster!
Main product image of 2" (Main) 1" (Outlet) Con-Stab Saddle Tee (SDR-11)
Magnifying glass
Hover image to zoom

2" (Main) 1" (Outlet) Con-Stab Saddle Tee (SDR-11)

Brand:
Wal-rich
SKU:
2894004
Rating:
(1)
Q&A:
(0)
2" (Main) 1" (Outlet) Con-Stab Saddle Tee (SDR-11)
Magnifying glass
Hover image to zoom
$152.62 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Length (Inches)
6-3/8" Length
Product Highlight: Outlet Size
1"

Description

–
Note: This product should be installed by a licensed gas fitter.

Features:
  • Continental’s patented "ID Seal"
  • For underground PE pipe (ASTM D 2513) only
  • 316 Stainless Steel Bolts, Washers & Inserts
  • “Coupon-Retaining” Punch
  • Made in USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888007 Chamfer Tool.

Specs

–
Size:

1"

2"

Product Type:

Tee

Wall Thickness:

SDR-11

Length (Inches):

6-3/8"

Outlet Size:

1"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Height (Inches):

5-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House does not list everything listed needed

The installation instructions on the package reference a tool needed. Supply House does not disclose this on its website for the product nor does Supply House have the tool. Then it took Supply House 3 days to figure out that they can't get the tool.
George
Grand Rapids, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy