Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Steel Compression Coupling, SDR-11 (Powder Coated)
Magnifying glass
Hover image to zoom

1-1/2" IPS Steel Compression Coupling, SDR-11 (Powder Coated)

Brand:
Wal-rich
SKU:
2931008
Rating:
(0)
Q&A:
(0)
1-1/2" IPS Steel Compression Coupling, SDR-11 (Powder Coated)
Magnifying glass
Hover image to zoom
$263.59 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
IPS Connection
Product Highlight: Material
Steel
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Finish
Powder Coated

Description

–
Note: Coated steel products may require additional cathodic protection.

1-1/2" IPS Steel Compression Coupling, SDR-11 (Powder Coated)

Product Features
  • Powder coat finish
  • Steel compression end
  • Requires anode bag (not included)

Specs

–
Connection Type:

IPS

Product Type:

Coupling

Size:

1-1/2"

Material:

Steel

Wall Thickness:

SDR-11

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy