Apply to be a TradeMaster!
Main product image of 1" IPS Steel Compression Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Steel Compression Male Adapter (SDR-11)

Brand:
Wal-rich
SKU:
2935004
Rating:
(2)
Q&A:
(0)
1" IPS Steel Compression Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom
$77.55 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Finish
Powder Coated

Description

–
Note: This product should be installed by a licensed gas fitter.

1" IPS Steel Compression Male Adapter (SDR-11)

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

1"

Material:

Steel

Wall Thickness:

SDR-11

Finish:

Powder Coated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

This was used for a Natural Gas supply to a generator. Supply House was spot on with their delivery estimate.
VDB Plumbing
Lincoln Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

used for gas. have gotten several from you guys.
oog
heyworth,il
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy