Apply to be a TradeMaster!
Main product image of 3/4" Two Way Tap Manifold (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Two Way Tap Manifold (Lead Free)

Brand:
Wal-rich
SKU:
4603003
Rating:
(2)
Q&A:
(0)
3/4" Two Way Tap Manifold (Lead Free)
Magnifying glass
Hover image to zoom
$36.50 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Lead free Y - hard to find

Very happy to find a lead free Y. Great quality, no leaks, all good.
Jeff
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No, leaks

I started as a helper to a master plumber in 1976, leaned to test all plumbing fixtures, fittings, systems and appliances. These wye connections for hose bibs leak and would cause damage in the home. I would not even recommend using them outside. I received a refund but the wye connectors are in the scrap bucket.
Plumber
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy