Apply to be a TradeMaster!
Main product image of 3/4" Female Swivel Hose x 1/2" FIP Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Female Swivel Hose x 1/2" FIP Brass Garden Hose Adapter (Lead Free)

Brand:
Wal-rich
SKU:
4610024
Rating:
(0)
Q&A:
(0)
3/4" Female Swivel Hose x 1/2" FIP Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.70 each
In Stock
In Stock
Get 11 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
1/2" FIP Connection

Description

–
Features:
  • Side A: 3/4" Female Hose
  • Side B: 1/2" Female Iron Pipe
  • Hose Thread: 12 Threads per Inch
  • Iron Pipe Threads: 14 Threads per Inch

Specs

–
Connection Type:

1/2" FIP

Connection Method:

Threaded

Product Type:

Hose Adapter

Material:

Brass

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy