| Approvals: | Lead Free NSF/ANSI 61 |
|---|---|
| Type: | Manual |
| Material: | Brass |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Handle Style: | Cross |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Finish Family: | Chrome |
| Finish: | Chrome |
| Product Type: | Bathroom Faucet |