Apply to be a TradeMaster!
Main product image of 2" Chrome Plated Die Cast "Star" Shower Head (2.5 GPM)
Magnifying glass
Hover image to zoom

2" Chrome Plated Die Cast "Star" Shower Head (2.5 GPM)

Brand:
Wal-rich
SKU:
0608016
Rating:
(0)
Q&A:
(0)
2" Chrome Plated Die Cast "Star" Shower Head (2.5 GPM)
Magnifying glass
Hover image to zoom
$8.30 each
In Stock
In Stock
Get 1,171 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
White Plastic Removable Face

Specs

–
Finish:

Chrome

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Size:

2"

Flow Rate:

2.5 GPM

Application:

Plumbing

Thread Type:

Female

Thread Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy