Apply to be a TradeMaster!
Main product image of 1-3/4" Chrome Plated Solid Brass Deluxe Shower Head (2.5 GPM Adjustable)
Magnifying glass
Hover image to zoom

1-3/4" Chrome Plated Solid Brass Deluxe Shower Head (2.5 GPM Adjustable)

Brand:
Wal-rich
SKU:
0608018
Rating:
(2)
Q&A:
(0)
1-3/4" Chrome Plated Solid Brass Deluxe Shower Head (2.5 GPM Adjustable)
Magnifying glass
Hover image to zoom
$25.18 each
In Stock
In Stock
Get 9 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-3/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
1/2" Connection

Specs

–
Finish:

Chrome

Size:

1-3/4"

Material:

Brass

Flow Rate:

2.5 GPM

Application:

Plumbing

Adjustability:

Adjustable

Thread Type:

Female

Thread Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

So nice, we bought a second one.

A very nice substantial shower head. No cheap plastic parts with a good adjustment range.
ROG
Lancaster PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very solid product

Finish is beautiful. This showerhead is very substantial and works flawlessly so far.
JMac
Des Moines, IA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy