Apply to be a TradeMaster!
Main product image of Chrome Plated Massage Shower Head (2.5 GPM)
Magnifying glass
Hover image to zoom

Chrome Plated Massage Shower Head (2.5 GPM)

Brand:
Wal-rich
SKU:
0608028
Rating:
(0)
Q&A:
(0)
Chrome Plated Massage Shower Head (2.5 GPM)
Magnifying glass
Hover image to zoom
$17.88 each
In Stock
In Stock
Get 142 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
1/2" Connection

Specs

–
Finish:

Chrome

Flow Rate:

2.5 GPM

Application:

Plumbing

Thread Type:

Female

Thread Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy