Apply to be a TradeMaster!
Main product image of Central Brass Shower Stem
Magnifying glass
Hover image to zoom
Central Brass Shower Stem
Magnifying glass
Hover image to zoom
$11.42 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
5-1/4" Length
Product Highlight: Used With
Central Brass
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Specs

–
Finish:

Chrome

Length (Inches):

5-1/4"

Used With:

Central Brass

Application:

Plumbing

Thread Type:

Female

Thread Size:

1/2"

Connection Type:

Threaded

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Stuff

Ordered it. It came within a short amount of time. Everything fit. It works well.
Joe
CT
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect fit / Great quality material
Mike
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buy again for sure.

Perfect replacing and matching old style of the 60 years or so shower body .
chester
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect match

on time and good price .
chester
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy