Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Domestic)
Black Countersunk Plugs
2" Black Countersunk Plug
Brand:
Ward
SKU:
FBCSPL2
Rating:
(2)
Q&A:
(0)
Hover image to zoom
FBCSPL2 has been discontinued
Discontinued November 15, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2" Black Countersunk Plug, Class 150, 031890496802
Brand:
Anvil
SKU:
0318904968
(0)
Backorder
Get it
Tue, Dec 15 - Tue, Dec 22
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Iron
Threaded Connection
Male Thread Type
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Specs
–
Material:
Iron
Size:
2"
Application:
Plumbing
Thread Type:
Male
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.5
out of 2 reviews
100%
would recommend this product
4.5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I would buy it again
Very good
Oilman
New York
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again
use sealer and install
speed
niagarafalls ny
14 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video