Apply to be a TradeMaster!
Main product image of 1/4" x 2-3/8" Black Floor Flange Class 150
Magnifying glass
Hover image to zoom

1/4" x 2-3/8" Black Floor Flange Class 150

Brand:
Ward
SKU:
FBFL1/4X2-3/8
Rating:
(11)
Q&A:
(1)
1/4" x 2-3/8" Black Floor Flange Class 150
Magnifying glass
Hover image to zoom
FBFL1/4X2-3/8 has been discontinued
Discontinued January 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/4" x 2-3/8"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Flange

Specs

–
Size:

1/4" x 2-3/8"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

great quality and price

Needed rugged pipe flanges to construct a console table out of redwood slabs. The Ward flanges had the texture & finish I was looking for.
Tony
Bay Area, CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

best ever
hb
21703Frederick MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I used this and attached on a wood base to build a cross lamp.
Eighthtry
Heath, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Worked out
Mr dre
Nyc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product made in USA!

I was disgusted that the big box stores had only imported fittings from China. I am so happy that I found a website that helps be filter by country of origin, and even happier to find a place in my state of Pennsylvania that was making just what I needed. I ordered several parts for my project and all were made in USA, high quality and consistently exceeded my expectations. I only reviewed this one, but I'd give the same review to the entire order.
Jeremiah John'sSon
Mercer, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice to see somethings are still made in the USA

I use several black pipe fittings as part of our home remodeling project - for both NG supply as well as architectural elements.
DN
Chesterfield, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

I use the products for both home projects and industrial furniture pieces.
Mr. Woof
Houston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit every time!

We have used this and other pipe fittings to make tables, bookcases, etc. products are priced well and work great. I'm not always a fan of the UPS delivery, but other than that, it's great!
Vicki
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buythis again

All of the pieces fit. Fast shipping. Just what we ordered.
Pipe desk
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for our purpose

Used to anchor a swing/playset down, Very effective.
Chuck
Flagstaff, AZ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the height of the 3/4" floor flange (domestic and imported)? What is the "end to end" measurement of a 3/4" Tee?

Asked by Patrick 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Patrick. The overall height of this floor flange is 0.65 inches. The 3/4" class 150 tee (SKU: FBTE3/4) has a center to end measurement of 1.31 inches, and an end to end measurement of 2.62 inches.

Was this review helpful to you?