Apply to be a TradeMaster!
Main product image of 3" x 2" Black Cast Iron Steam 90° Elbow
Magnifying glass
Hover image to zoom

3" x 2" Black Cast Iron Steam 90° Elbow

Brand:
Ward
SKU:
FCI90-3X2
Rating:
(0)
Q&A:
(0)
3" x 2" Black Cast Iron Steam 90° Elbow
Magnifying glass
Hover image to zoom
FCI90-3X2 has been discontinued
Discontinued November 8, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3" x 2" Black Cast Iron Steam 90° Elbow, Class 125, 030001620105
Brand:
Anvil
SKU:0300016201
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3" x 2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Cast Iron (Steam) 90 Elbow

Specs

–
Size:

3" x 2"

Material:

Cast Iron

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need