
| Size: | 1" |
|---|---|
| Material: | Cast Iron |
| Application: | Plumbing |
| Thread Size: | 1" |
| Connection Type: | Threaded |
No these do not come with the gasket. you will need a steam gasket (not rubber)
Steam flange unions function in same way that standard bolted flanges do. If your current flanges were not custom made, you will be able to use these as long as they have the same exact diameter as your coils and the same number of bolt holes (likely 4 or 5). You will also need steam gaskets (not rubber). These unions are rated at 125 psi.