Apply to be a TradeMaster!
Main product image of 4" Black Cast Iron Steam Flange Union w/ Gasket
Magnifying glass
Hover image to zoom

4" Black Cast Iron Steam Flange Union w/ Gasket

Brand:
Ward
SKU:
FCIFLU4
Rating:
(1)
Q&A:
(2)
4" Black Cast Iron Steam Flange Union w/ Gasket
Magnifying glass
Hover image to zoom
FCIFLU4 has been discontinued
Discontinued February 4, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" Black Cast Iron Steam Flange Union w/ Gasket, Class 125, 030830200905
Brand:
Anvil
SKU:0308302009
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

4" Black Cast Iron Steam Flange Union w/ Gasket

Specs

–
Size:

4"

Material:

Cast Iron

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed.

Purchase went off perfectly. Next day delivery was great.
Bob
48316
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this come with a gasket? if so what type?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No these do not come with the gasket. you will need a steam gasket (not rubber)

Was this review helpful to you?

Q: How do these work differently than regular bolted flanges? I am familiar with flanges and I am familiar with unions, but what is a steam flange union? We have submerged heating coils (for steam) that have begun leaking at the flanged connections and I was wondering if this steam flange union is what we should be using instead.

Asked by Pat 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Steam flange unions function in same way that standard bolted flanges do. If your current flanges were not custom made, you will be able to use these as long as they have the same exact diameter as your coils and the same number of bolt holes (likely 4 or 5). You will also need steam gaskets (not rubber). These unions are rated at 125 psi.

Was this review helpful to you?