Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" Black Cast Iron Steam Reducer
Magnifying glass
Hover image to zoom

1-1/2" x 1" Black Cast Iron Steam Reducer

Brand:
Ward
SKU:
FCIRE1-1/2X1
Rating:
(0)
Q&A:
(1)
1-1/2" x 1" Black Cast Iron Steam Reducer
Magnifying glass
Hover image to zoom
FCIRE1-1/2X1 has been discontinued
Discontinued March 3, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-1/2" x 1" Black Cast Iron Steam Reducer, Class 125
Brand:
Anvil
SKU:0300150000
(0)
Order by today, receive 28 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Cast Iron (Steam) Reducer Coupling

Specs

–
Size:

1-1/2" x 1"

Material:

Cast Iron

Application:

Plumbing

Thread Size:

1"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Whats the pressure rating on this? Thanks.

Asked by Josh 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

125 psig for saturated steam.

Was this review helpful to you?