Apply to be a TradeMaster!
Main product image of 2" x 1-1/4" Black Cast Iron Steam Reducer
Magnifying glass
Hover image to zoom

2" x 1-1/4" Black Cast Iron Steam Reducer

Brand:
Ward
SKU:
FCIRE2X1-1/4
Rating:
(0)
Q&A:
(1)
2" x 1-1/4" Black Cast Iron Steam Reducer
Magnifying glass
Hover image to zoom
FCIRE2X1-1/4 has been discontinued
Discontinued July 7, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2" x 1-1/4" Black Cast Iron Steam Reducer, Class 125, 030015070309
Brand:
Anvil
SKU:0300150703
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2" x 1-1/4"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Cast Iron (Steam) Reducer Coupling

Specs

–
Size:

2" x 1-1/4"

Material:

Cast Iron

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Whats the pressure rating on this? Thanks.

Asked by Josh 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

125 psig for saturated steam.

Was this review helpful to you?