Apply to be a TradeMaster!
Main product image of 1-1/4" x 1/2" x 3/4" Black Cast Iron Steam Reducing Tee
Magnifying glass
Hover image to zoom

1-1/4" x 1/2" x 3/4" Black Cast Iron Steam Reducing Tee

Brand:
Ward
SKU:
FCITE1-1/4X1/2X3/4
Rating:
(0)
Q&A:
(0)
1-1/4" x 1/2" x 3/4" Black Cast Iron Steam Reducing Tee
Magnifying glass
Hover image to zoom
FCITE1-1/4X1/2X3/4 has been discontinued
Discontinued November 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/2" x 3/4"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Size:

1-1/4" x 1/2" x 3/4"

Product Type:

Reducing Tee

Material:

Cast Iron

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm