Apply to be a TradeMaster!
Main product image of 1" x 1/2" x 1" Black Cast Iron Steam Tee
Magnifying glass
Hover image to zoom

1" x 1/2" x 1" Black Cast Iron Steam Tee

Brand:
Ward
SKU:
FCITE1X1/2X1
Rating:
(10)
Q&A:
(0)
1" x 1/2" x 1" Black Cast Iron Steam Tee
Magnifying glass
Hover image to zoom
FCITE1X1/2X1 has been discontinued
Discontinued March 3, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" x 1/2" x 1" Black Cast Iron Steam Tee, Class 125
Brand:
Anvil
SKU:0300038403
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1" x 1/2" x 1"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Cast Iron (Steam) Tee

Specs

–
Size:

1" x 1/2" x 1"

Material:

Cast Iron

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Excellent quality from Ward.

Works. No leaks.
Ryan H.
Glen Rock, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Usual top quality from Ward.

They work and look great.
Ryan H.
Glen Rock, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How else do you do it?

This 2" x 2" x 1-1/4" black cast iron steam tee is an absolute powerhouse for any steam system. From the moment I installed it, the quality was immediately apparent—solid, durable, and built to last. The cast iron feels robust and perfectly machined, giving a snug fit that ensures no leaks and smooth operation. It handles steam pressure flawlessly, distributing flow evenly without any turbulence or rattling. Installation was straightforward, and the tee's precision engineering gives me total confidence in the reliability of my system. For anyone looking to upgrade or maintain a steam setup, this tee is a must-have. It's tough, dependable, and performs exactly as it should—five stars without hesitation. A small part that makes a big difference!
Ed
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Strong durable hit the job done
Stony
Chicago il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit.
JOhn
Montrose, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part was exact duplicate for the one I had to replace

have older steam heat system, had to replace a tee, item ordered was exact duplicate steam tee and fit perfectly in the confined area where i had to replace it
Stan
Fair Lawn, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fittings not cheap import

I always try to use domestic fittings which my local suppliers don't usually stock.
John the plumber
Caldwell NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this heavy duty cast-iron Tee again.

I used the tee as part of installation of a new feed-water pump for a low-pressure steam boiler in our school.
WC
Kettering, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

American made

I used the Tee for a boiler repipe from a standard header to a drop header. It worked as intended but I must say that I will only buy American made fittings from here on out. The quality is obvious and the price justified. Do yourself a favor and pony up the extra money. Take it from a professional, you get what you pay for.
Local 1 Plumber
Brooklyn, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

uncommon fittings

The service is outstanding and the product is not stocked in many local warehouses, and certainly not the big box stores that buy parts from foreign countries that aren't considerably cheaper.
Mike_D
Rochester, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?