Apply to be a TradeMaster!
Main product image of 2-Hole Bathtub Overflow Faceplate Kit (Brushed Nickel)
Magnifying glass
Hover image to zoom

2-Hole Bathtub Overflow Faceplate Kit (Brushed Nickel)

Brand:
Watco
SKU:
18002-BN
Rating:
(0)
Q&A:
(0)
2-Hole Bathtub Overflow Faceplate Kit (Brushed Nickel)
Magnifying glass
Hover image to zoom
$14.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Zinc

Description

–
Note: Image may not represent actual product.

2-Hole Bathtub Overflow Faceplate Kit (Brushed Nickel)

Features:
  • Includes one #01003 faceplate and two #01024 faceplate screws
  • Brushed nickel finish
  • Zinc construction
  • Simple installation
Specifications:
  • Faceplate Diameter - 3-3/8"

Specs

–
Type:

Trim Kit

Application:

Bath

Finish:

Brushed Nickel

Material:

Zinc

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy