Apply to be a TradeMaster!
Main product image of Push Pull Trim Kit with Buna-N-Seal & Adapter Bar (Brushed Nickel)
Magnifying glass
Hover image to zoom

Push Pull Trim Kit with Buna-N-Seal & Adapter Bar (Brushed Nickel)

Brand:
Watco
SKU:
38190-BN
Rating:
(0)
Q&A:
(0)
Push Pull Trim Kit with Buna-N-Seal & Adapter Bar (Brushed Nickel)
Magnifying glass
Hover image to zoom
$52.17 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel

Description

–
Push Pull Trim Kit with Buna-N-Seal & Adapter Bar (Brushed Nickel)

Product Features:
  • Theft-resistant, brass stopper
  • Metal strainer body, 1.25” deep
  • Metal overflow plate, 3.375" wide
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • Adapter bar for changing from two to one-hole overflow plate

Operation:
  • Push down to close, pull to open; no stopper rotation required

Specs

–
Material:

Metal

Application:

Bath

Finish:

Brushed Nickel

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy