Apply to be a TradeMaster!
NuFit Lift & Turn Trim Kit (Brushed Nickel)

NuFit Lift & Turn Trim Kit (Brushed Nickel)

Brand:
Watco
SKU:
48400-BN
Rating:
(0)
Q&A:
(0)
NuFit Lift & Turn Trim Kit (Brushed Nickel)
$51.01 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel

Description

–
Product Features:
  • Brass strainer bodies have a maximum coverage of 2.875” O.D.
  • PRESFLO® and Lift & Turn kits do not require crossbars in previous strainer body. PUSH PULL® kits do require previous strainer body to have crossbars.
  • NuFit® easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive. Best if not used for 24 hours after installation.

Specs

–
Series:

NuFit

Material:

Brass

Application:

Bath

Finish:

Brushed Nickel

Drain Type:

Lift & Turn Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy