Apply to be a TradeMaster!
Main product image of Universal NuFit Push Pull Tub Closure with Grid Strainer, Silicone and all 3 Combo & Trip Lever Pins (Chrome Plated)
Magnifying glass
Hover image to zoom

Universal NuFit Push Pull Tub Closure with Grid Strainer, Silicone and all 3 Combo & Trip Lever Pins (Chrome Plated)

Brand:
Watco
SKU:
48750-PP-CP-G-3P
Rating:
(3)
Q&A:
(0)
Universal NuFit Push Pull Tub Closure with Grid Strainer, Silicone and all 3 Combo & Trip Lever Pins (Chrome Plated)
Magnifying glass
Hover image to zoom
$25.08 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel

Description

–
Universal NuFit Push Pull Tub Closure with Grid Strainer, Silicone and all 3 Combo & Trip Lever Pins (Chrome Plated)

Features:
  • Stainless steel body covers flanges up to 2.875" in diameter
  • PUSH PULL stopper has excellent clearance for high-flow drainage and does not require crossbars in old strainer body
  • Easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive (wait minimum of three hours before running water on installed item)
  • No extension into the drain so it is not limited by inside diameter or depth of strainer body

Specs

–
Finish:

Chrome

Material:

Stainless Steel

Application:

Bath

Pins:

3

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I recommedn this product!

I replaced the lever style stoppers on 2 tubs that were constantly getting stuck. Easy to install and came with the 3 screw adapters. It also has the option to just silicone without the screw.
Javi`
Goleta, Ca
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good item

Great solution for stopping hair in the tub drain
lmg
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really dress up a tub

I manage rental communities and I use this to dress up a tub and the screen helps keep hair drain clogs to a minimum.
Paoli Paul
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy