Apply to be a TradeMaster!
Main product image of Universal NuFit Push Pull Tub Closure w/ Grid Strainer & Silicone (Chrome Plated)
Magnifying glass
Hover image to zoom

Universal NuFit Push Pull Tub Closure w/ Grid Strainer & Silicone (Chrome Plated)

Brand:
Watco
SKU:
48750-PP-CP-G
Rating:
(1)
Q&A:
(0)
Universal NuFit Push Pull Tub Closure w/ Grid Strainer & Silicone (Chrome Plated)
Magnifying glass
Hover image to zoom
$13.88 each
In Stock
In Stock
Get 78 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel

Description

–
Universal NuFit Push Pull Tub Closure w/ Grid Strainer & Silicone (Chrome Plated)

Product Features:
  • Stainless steel body covers flanges up to 2.875" in diameter
  • PUSH PULL stopper has excellent clearance for high-flow drainage and does not require crossbars in old strainer body
  • Easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive (wait minimum of three hours before running water on installed item)
  • No extension into the drain so it is not limited by inside diameter or depth of strainer body

Specs

–
Finish:

Chrome

Material:

Stainless Steel

Application:

Bath

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is great

We have used it for three of our hotels in South Georgia. The only issue is if you do not let them cure long enough it will pop off or if you have a leaky faucet you will have to divert the water and let it dry for a couple of days. We have had several do that, but it is the only way we can get our tub drains repaired in a cost and labor effective way. They come with the product to seal it to the existing drain. I have ordered and installed close to 100 of these and learned about them at an HD supply event Wyndham had.
Hotelier in Georgia
Valdosta, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy