Apply to be a TradeMaster!
Main product image of Universal NuFit Push Pull Tub Closure (Chrome Plated)
Magnifying glass
Hover image to zoom

Universal NuFit Push Pull Tub Closure (Chrome Plated)

Brand:
Watco
SKU:
48750-PP-CP
Rating:
(4)
Q&A:
(0)
Universal NuFit Push Pull Tub Closure (Chrome Plated)
Magnifying glass
Hover image to zoom
$17.58 each
In Stock
In Stock
Get 206 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel

Description

–
Universal NuFit Push Pull Tub Closure (Chrome Plated)

Product Features
  • Stainless steel body covers flanges up to 2.875" in diameter
  • PUSH PULL stopper has excellent clearance for high-flow drainage and does not require crossbars in old strainer body
  • Easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive (wait minimum of three hours before running water on installed item)
  • No extension into the drain so it is not limited by inside diameter or depth of strainer body

Specs

–
Finish:

Chrome

Material:

Stainless Steel

Application:

Bath

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great Tub Stopper!

This stopper has a strainer AND screws into the 1" recessed receiver in the drain. It comes with sealant that dries in 3 days. I could not find this product elsewhere; only the ones with the O-rings not with "screw in" feature.
BEN
Cape Cod, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use this product a lot and are happy that it is available

we use this product in all of our bathtubs
LILO
TEXAS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Excellent Quality...Perfect to cover my deteriorating chrome drain Top...Keeps from replacing expensive drain under my Manufactured Home! Thanks SupplyHouse!
Billy
Cleveland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watco Drain Cover

Excellent Product...Found it on a U-Tube Video...Saves Major time removing Old Drain...LOOKS AWESOME Too! Thank You Supply House!
Chucker
Cleveland, Ohio
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy