Apply to be a TradeMaster!
Main product image of Quick Adjust Bath Waste Trip Lever Kit for 14"- 16" Tubs, Tubular Brass (Chrome Plated)
Magnifying glass
Hover image to zoom

Quick Adjust Bath Waste Trip Lever Kit for 14"- 16" Tubs, Tubular Brass (Chrome Plated)

Brand:
Watco
SKU:
502-TQ-BRS-CP
Rating:
(1)
Q&A:
(0)
Quick Adjust Bath Waste Trip Lever Kit for 14"- 16" Tubs, Tubular Brass (Chrome Plated)
Magnifying glass
Hover image to zoom
$106.70 each
In Stock
In Stock
Get 3 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
14.5" Length

Description

–
Quick Adjust Bath Waste Trip Lever Kit for 14"- 16" Tubs, Tubular Brass (Chrome Plated)

Product Features:
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Retainer plate for overflow elbow
Approvals:
  • Manufactured in compliance with ASME A112.18.2- 2005/CSA B125.2-2005; and TIL MSE-051.
Operation:
  • Move trip lever, located on overflow plate; up to close drain and down to open drain
Thread Size (Strainer Body and Drain Ell):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Finish:

Chrome

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

Brass

Application:

Bath

Length (Inches):

14.5"

Drain Type:

Trip Lever

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would absolutely buy this again!

I replaced an old leaky tub waste lever kit with the Watco kit and I was really impressed with the fact that it was a direct replacement for a unit that was from 1955! The kit included all necessary gaskets and other hardware. I generally expect to have to run to my local big box store to pick up something that is either missing or does not fit. That never happened. Excellent kit. Highly recommended.
jeff
Temple,Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy