Apply to be a TradeMaster!
Main product image of Push Pull Bath Waste Kit for 24" Tubs, Tubular Plastic PVC (Brushed Nickel)
Magnifying glass
Hover image to zoom

Push Pull Bath Waste Kit for 24" Tubs, Tubular Plastic PVC (Brushed Nickel)

Brand:
Watco
SKU:
550-PP-PVC-BN
Rating:
(0)
Q&A:
(0)
Push Pull Bath Waste Kit for 24" Tubs, Tubular Plastic PVC (Brushed Nickel)
Magnifying glass
Hover image to zoom
$169.03 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Brushed Nickel

Description

–
Push Pull Bath Waste Kit for 24" Tubs, Tubular Plastic PVC (Brushed Nickel)

Product Features
  • Metal strainer body for cast iron or plastic tubs
  • Theft-resistant brass stopper
  • Designed for heavy-duty use in hotels, motels, and rental properties
  • Replaceable drip-proof Buna-N-Seal
  • Retainer plate for overflow elbow

Specs

–
Material:

PVC

Application:

Bath

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Finish:

Brushed Nickel

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy