Apply to be a TradeMaster!
Main product image of Innovator 591 16 in. Tubular Brass Bath Waste with Foot Actuated Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator 591 16 in. Tubular Brass Bath Waste with Foot Actuated Bathtub Stopper (Chrome Plated)

Brand:
Watco
SKU:
591-FA-BRS-CP
Rating:
(0)
Q&A:
(0)
Innovator 591 16 in. Tubular Brass Bath Waste with Foot Actuated Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom
$93.71 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
Brass
Product Highlight: Length
16"

Description

–
Note: Image may not represent actual product.

The Watco Innovator 591 is a sturdy 1.5 in. brass pipe with solvent-weld assembly bath waste. The 591 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments. Watco products are the Choice of Professionals.

Features:
  • Eliminates all screws
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Metal strainer body for cast iron or plastic tubs
  • Designed for heavy-duty use in hotels, motels, and rental properties
  • 17 Gauge
  • ADA Compliant
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005
Thread Size (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Finish:

Chrome

Outside Diameter:

1.865”

Material:

Brass

Application:

Bath

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Length:

16"

Drain Type:

Foot Actuated

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy