Apply to be a TradeMaster!
Main product image of Innovator Foot Actuated Bath Waste Kit w/ New York Lay-Down Tee, 20 GA Brass (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator Foot Actuated Bath Waste Kit w/ New York Lay-Down Tee, 20 GA Brass (Chrome Plated)

Brand:
Watco
SKU:
592-FA-BRS-CP-NY
Rating:
(0)
Q&A:
(0)
Innovator Foot Actuated Bath Waste Kit w/ New York Lay-Down Tee, 20 GA Brass (Chrome Plated)
Magnifying glass
Hover image to zoom
$112.22 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Standards Met
ADA Standards Met

Description

–
Innovator Foot Actuated Bath Waste Kit w/ New York Lay-Down Tee, 20 GA Brass (Chrome Plated)

Product Features
  • Sturdy 1.5" 20g Tubular Brass Slip-Joint Assembly
  • Eliminates all screws
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Metal strainer body for cast iron or plastic tubs.
  • Designed for heavy-duty use in hotels, motels, and rental properties

Specs

–
Finish:

Chrome

Material:

Brass

Application:

Bath

Drain Type:

Foot Actuated

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy