Apply to be a TradeMaster!
Main product image of Lift & Turn Bath Waste Half Kit, Schedule 40 PVC (Rubbed Bronze)
Magnifying glass
Hover image to zoom

Lift & Turn Bath Waste Half Kit, Schedule 40 PVC (Rubbed Bronze)

Brand:
Watco
SKU:
601-LT-PVC-BZ
Rating:
(0)
Q&A:
(0)
Lift & Turn Bath Waste Half Kit, Schedule 40 PVC (Rubbed Bronze)
Magnifying glass
Hover image to zoom
$49.81 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC
Product Highlight: Finish
Rubbed Bronze

Description

–
Note: Image may not represent actual product.

Features:
  • 1.25" deep metal strainer body
  • Theft-resistant stopper
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2" - 11-1/2 NPSM (Coarse Thread)
  • 1.865" Major Diameter (outside thread diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Finish:

Rubbed Bronze

Drain Type:

Lift & Turn Drain

Type:

Standard Half Kit

Face Plate:

One-Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy