Apply to be a TradeMaster!
Main product image of Push Pull Bath Waste Half Kit, Schedule 40 ABS (Brushed Nickel)
Magnifying glass
Hover image to zoom

Push Pull Bath Waste Half Kit, Schedule 40 ABS (Brushed Nickel)

Brand:
Watco
SKU:
601-PP-ABS-BN
Rating:
(0)
Q&A:
(0)
Push Pull Bath Waste Half Kit, Schedule 40 ABS (Brushed Nickel)
Magnifying glass
Hover image to zoom
$49.87 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
ABS, Brushed Nickel

Description

–
Note: Image may not represent actual product.

Features:
  • 1.25" deep metal strainer body
  • Theft-resistant stopper
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2" - 11-1/2 NPSM (Coarse Thread)
  • 1.865" Major Diameter (outside thread diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

ABS

Brushed Nickel

Application:

Bath

Drain Type:

Push Pull

Type:

Standard Half Kit

Face Plate:

One-Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy